- Radial Bearing Type
- 127 mm Inside Diameter
- 196.85 mm Outside Diameter
- 111.125 mm Width
| I.D. | 127 mm |
| Outer Ring Width | 3 3/4 in |
| Self-Lubricating | No |
| Static Load Rating | 932957.113 lbf, 4150 kN |
| Outer Race Material | Steel |
| Sealing | With |
| Seal Type | Double Lip Seal |
| Spherical Diameter | 7.19 in |
| O.D. | 196.85 mm |
| Insert Material | N/A |
| Basic Dynamic Load Rating | 314732.52 lbf, 1400 kN |
| Relubrication Feature | With |
| Ball Material | Steel |
| Inner Ring Width | 4 3/8 in |
| Enclosure | Double Sealed |
| Bearing Type | Radial |
| Outer Ring Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Weight | 28.881 LB |
| EAN or UPC | 7316576612503 |

