- Radial Bearing Type
- 152.4 mm Inside Diameter
- 222.25 mm Outside Diameter
- 120.65 mm Width
| Outer Race Material | Steel |
| Static Load Rating | 1169006.504 lbf, 5200 kN |
| Relubrication Feature | With |
| O.D. | 222.25 mm |
| Spherical Diameter | 8.156 in |
| Ball Material | Steel |
| Sealing | Without |
| Inner Ring Width | 4 3/4 in |
| Self-Lubricating | No |
| Enclosure | Unsealed |
| Outer Ring Width | 4 1/8 in |
| Outer Ring Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| I.D. | 152.4 mm |
| Insert Material | N/A |
| Basic Dynamic Load Rating | 388919.471 lbf, 1730 kN |
| Bearing Type | Radial |
| Weight | 39.017 LB |
| EAN or UPC | 7316576612510 |

