- Radial Bearing Type
- 15.875 mm Inside Diameter
- 26.988 mm Outside Diameter
- 13.894 mm Width
| Outer Ring Width | 15/32 in |
| I.D. | 15.875 mm |
| Enclosure | Unsealed |
| Sealing | Without |
| Bearing Type | Radial |
| Radial Internal Clearance | Group N |
| Relubrication Feature | With |
| Static Load Rating | 14724.986 lbf, 65.5 kN |
| Ball Material | Steel |
| Insert Material | N/A |
| Self-Lubricating | No |
| Outer Race Material | Steel |
| Outer Ring Material | Bearing Steel |
| Inner Ring Width | 35/64 in |
| Basic Dynamic Load Rating | 4833.392 lbf, 21.5 kN |
| O.D. | 26.988 mm |
| Weight | 0.083 LB |
| EAN or UPC | 7316576612183 |

