- Radial Bearing Type
- 25.4 mm Inside Diameter
- 41.27 mm Outside Diameter
- 38.1 mm Width
| Inner Ring Width | 1 1/2 in |
| I.D. | 25.4 mm |
| Static Load Rating | 37318.285 lbf, 166 kN |
| Outer Ring Width | 3/4 in |
| Relubrication Feature | With |
| Radial Internal Clearance | CN |
| Basic Dynamic Load Rating | 12589.301 lbf, 56 kN |
| Insert Material | N/A |
| Sealing | Without |
| Self-Lubricating | No |
| Ball Material | Carbon Chromium Steel, Hardened & Ground |
| Bearing Type | Radial |
| Spherical Diameter | 1.437 in |
| O.D. | 41.27 mm |
| Outer Ring Material | Bearing Steel |
| Enclosure | Unsealed |
| Outer Race Material | Carbon Chromium Steel, Hardened & Ground |
| Weight | 0.348 LB |
| EAN or UPC | 7316570291483 |

