- Spherical Plain Bearing
- Radial Bearing Type
- 50.8 mm ID
- 80.963 mm OD
- 76.2 mm Width
| Self-Lubricating | No |
| Outer Ring Width | 1 1/2 in |
| Relubrication Feature | With |
| Bearing Type | Radial |
| Insert Material | N/A |
| Static Load Rating | 150621.992 lbf, 670 kN |
| Seal Type | Double Lip Seal |
| Basic Dynamic Load Rating | 50357.203 lbf, 224 kN |
| Enclosure | Double Sealed |
| Sealing | With |
| Outer Ring Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Outer Race Material | Steel |
| Spherical Diameter | 2 7/8 in |
| Ball Material | Steel |
| I.D. | 50.8 mm |
| O.D. | 80.963 mm |
| Inner Ring Width | 3 in |
| Weight | 2.571 LB |
| EAN or UPC | 7316577609823 |

