- 30 mm ID x 34 mm OD x 26 mm Long
- Glycodur F Bushing
| Flange Thickness | 2 mm |
| Groove Type | No Groove |
| Material | Glycodur F |
| Temperature Range [Max] | 480 °F |
| Inch/Metric | Metric |
| O.D. | 34 mm |
| Bore Type | Round Bore |
| I.D. | 30 mm |
| Has Flange | Yes |
| Length | 26.000 mm |
| Weight | 0.15 LB |

