- 20 mm ID x 23 mm OD x 15 mm Long
- Glycodur F Bushing
| Has Flange | Yes |
| I.D. | 20 mm |
| Length | 15.000 mm |
| O.D. | 23 mm |
| Temperature Range [Max] | 480 °F |
| Flange Thickness | 1.5 mm |
| Groove Type | No Groove |
| Inch/Metric | Metric |
| Material | Glycodur F |
| Bore Type | Round Bore |
| Weight | 0.08 LB |

