- 8 mm ID x 10 mm OD x 12 mm Long
- Glycodur F Bushing
| I.D. | 8 mm |
| Temperature Range [Max] | 480 °F |
| Inch/Metric | Metric |
| Has Flange | No |
| Length | 12.000 mm |
| Groove Type | No Groove |
| Material | Glycodur F |
| O.D. | 10 mm |
| Bore Type | Round Bore |
| Weight | 0.01 LB |
| I.D. | 8 mm |
| Temperature Range [Max] | 480 °F |
| Inch/Metric | Metric |
| Has Flange | No |
| Length | 12.000 mm |
| Groove Type | No Groove |
| Material | Glycodur F |
| O.D. | 10 mm |
| Bore Type | Round Bore |
| Weight | 0.01 LB |