- 140 mm ID x 145 mm OD x 100 mm Long
- Glycodur A Bushing
| Groove Type | No Groove |
| Length | 100.000 mm |
| Has Flange | No |
| Temperature Range [Max] | 230 °F |
| O.D. | 145 mm |
| Material | Glycodur A |
| Bore Type | Round Bore |
| I.D. | 140 mm |
| Inch/Metric | Metric |
| Weight | 0.5 LB |
| EAN or UPC | 7316577123862 |

