- 150 mm ID x 155 mm OD x 100 mm Long
- Glycodur F Bushing
| Has Flange | No |
| I.D. | 150 mm |
| O.D. | 155 mm |
| Groove Type | No Groove |
| Temperature Range [Max] | 480 °F |
| Material | Glycodur F |
| Inch/Metric | Metric |
| Length | 100.000 mm |
| Bore Type | Round Bore |
| Weight | 0.5 LB |
| EAN or UPC | 7316577123992 |

