- 16 mm ID x 18 mm OD x 12 mm Long
- Glycodur F Bushing
| Inch/Metric | Metric |
| Temperature Range [Max] | 480 °F |
| Has Flange | No |
| I.D. | 16 mm |
| Bore Type | Round Bore |
| O.D. | 18 mm |
| Material | Glycodur F |
| Length | 12.000 mm |
| Groove Type | No Groove |
| Weight | 0.07 LB |
| Inch/Metric | Metric |
| Temperature Range [Max] | 480 °F |
| Has Flange | No |
| I.D. | 16 mm |
| Bore Type | Round Bore |
| O.D. | 18 mm |
| Material | Glycodur F |
| Length | 12.000 mm |
| Groove Type | No Groove |
| Weight | 0.07 LB |