- 18 mm ID x 20 mm OD x 25 mm Long
- Glycodur A Bushing
| Temperature Range [Max] | 230 °F |
| Has Flange | No |
| Inch/Metric | Metric |
| Length | 25.000 mm |
| I.D. | 18 mm |
| Bore Type | Round Bore |
| O.D. | 20 mm |
| Material | Glycodur A |
| Groove Type | No Groove |
| Weight | 0.024 LB |
| Temperature Range [Max] | 230 °F |
| Has Flange | No |
| Inch/Metric | Metric |
| Length | 25.000 mm |
| I.D. | 18 mm |
| Bore Type | Round Bore |
| O.D. | 20 mm |
| Material | Glycodur A |
| Groove Type | No Groove |
| Weight | 0.024 LB |