- 25 mm ID x 28 mm OD x 50 mm Long
- Glycodur F Bushing
| Has Flange | No |
| Material | Glycodur F |
| Inch/Metric | Metric |
| Length | 50.000 mm |
| Groove Type | No Groove |
| O.D. | 28 mm |
| Temperature Range [Max] | 480 °F |
| Bore Type | Round Bore |
| I.D. | 25 mm |
| Weight | 0.058 LB |
| EAN or UPC | 7316570241730 |

