- 35 mm ID x 39 mm OD x 40 mm Long
- Glycodur F Bushing
| Material | Glycodur F |
| Bore Type | Round Bore |
| Has Flange | No |
| Length | 40.000 mm |
| Temperature Range [Max] | 480 °F |
| Groove Type | No Groove |
| O.D. | 39 mm |
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Weight | 0.15 LB |
| Material | Glycodur F |
| Bore Type | Round Bore |
| Has Flange | No |
| Length | 40.000 mm |
| Temperature Range [Max] | 480 °F |
| Groove Type | No Groove |
| O.D. | 39 mm |
| Inch/Metric | Metric |
| I.D. | 35 mm |
| Weight | 0.15 LB |