- 45 mm ID x 50 mm OD x 40 mm Long
- Glycodur A Bushing
| O.D. | 50 mm |
| Length | 40.000 mm |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric |
| Has Flange | No |
| I.D. | 45 mm |
| Material | Glycodur A |
| Weight | 0.2 LB |
| O.D. | 50 mm |
| Length | 40.000 mm |
| Bore Type | Round Bore |
| Groove Type | No Groove |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric |
| Has Flange | No |
| I.D. | 45 mm |
| Material | Glycodur A |
| Weight | 0.2 LB |