- 45 mm ID x 50 mm OD x 50 mm Long
- Glycodur F Bushing
| O.D. | 50 mm |
| Inch/Metric | Metric |
| Temperature Range [Max] | 480 °F |
| Groove Type | No Groove |
| Has Flange | No |
| I.D. | 45 mm |
| Material | Glycodur F |
| Bore Type | Round Bore |
| Length | 50.000 mm |
| Weight | 0.2 LB |
| EAN or UPC | 7316577051295 |

