- 60 mm ID x 65 mm OD x 60 mm Long
- Glycodur A Bushing
| I.D. | 60 mm |
| O.D. | 65 mm |
| Length | 60.000 mm |
| Has Flange | No |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Material | Glycodur A |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric |
| Weight | 0.2 LB |
| I.D. | 60 mm |
| O.D. | 65 mm |
| Length | 60.000 mm |
| Has Flange | No |
| Groove Type | No Groove |
| Bore Type | Round Bore |
| Material | Glycodur A |
| Temperature Range [Max] | 230 °F |
| Inch/Metric | Metric |
| Weight | 0.2 LB |