- 80 mm ID x 85 mm OD x 60 mm Long
- Glycodur F Bushing
| Has Flange | No |
| I.D. | 80 mm |
| Groove Type | No Groove |
| Temperature Range [Max] | 480 °F |
| Length | 60.000 mm |
| O.D. | 85 mm |
| Bore Type | Round Bore |
| Material | Glycodur F |
| Inch/Metric | Metric |
| Weight | 0.3 LB |
| Has Flange | No |
| I.D. | 80 mm |
| Groove Type | No Groove |
| Temperature Range [Max] | 480 °F |
| Length | 60.000 mm |
| O.D. | 85 mm |
| Bore Type | Round Bore |
| Material | Glycodur F |
| Inch/Metric | Metric |
| Weight | 0.3 LB |