- 2 1/2" ID x 2 11/16" OD x 2" Long
- Glycodur F Bushing
| I.D. | 2 1/2 in |
| Length | 2 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 480 °F |
| Groove Type | No Groove |
| Has Flange | No |
| Material | Glycodur F |
| O.D. | 2.6875 in |
| Bore Type | Round Bore |
| Weight | 0.25 LB |
| I.D. | 2 1/2 in |
| Length | 2 in |
| Inch/Metric | Inch |
| Temperature Range [Max] | 480 °F |
| Groove Type | No Groove |
| Has Flange | No |
| Material | Glycodur F |
| O.D. | 2.6875 in |
| Bore Type | Round Bore |
| Weight | 0.25 LB |