- Angular Contact Thrust Bearing Type
- 10 mm Inside Diameter
- 30 mm Outside Diameter
- 9.5 mm Width
| Ball Material | Steel |
| I.D. | 10 mm |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Composite |
| O.D. | 30 mm |
| Weight | 0.094 LB |
| EAN or UPC | 7316577002372 |
| Ball Material | Steel |
| I.D. | 10 mm |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Composite |
| O.D. | 30 mm |
| Weight | 0.094 LB |
| EAN or UPC | 7316577002372 |