- Angular Contact Thrust Bearing Type
- 100 mm Inside Diameter
- 210 mm Outside Diameter
- 59 mm Width
| Bearing Type | Angular Contact Thrust |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 165234.573 lbf, 735 kN |
| Static Load Rating | 265274.553 lbf, 1180 kN |
| O.D. | 210 mm |
| Outer Race Material | Composite |
| Ball Material | Steel |
| I.D. | 100 mm |
| Type | Thrust |
| Weight | 24.553 LB |
| EAN or UPC | 7316577107008 |

