- Angular Contact Thrust Bearing Type
- 120 mm Inside Diameter
- 230 mm Outside Diameter
- 64 mm Width
| I.D. | 120 mm |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 197831.87 lbf, 880 kN |
| Type | Thrust |
| Bearing Type | Angular Contact Thrust |
| Ball Material | Steel |
| O.D. | 230 mm |
| Static Load Rating | 321476.788 lbf, 1430 kN |
| Outer Race Material | Composite |
| Weight | 32.452 LB |
| EAN or UPC | 7316577027146 |

