- Angular Contact Thrust Bearing Type
- 17 mm Inside Diameter
- 47 mm Outside Diameter
- 16 mm Width
| Bearing Type | Angular Contact Thrust |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 8205.526 lbf, 36.5 kN |
| I.D. | 17 mm |
| Type | Thrust |
| Static Load Rating | 13151.323 lbf, 58.5 kN |
| Outer Race Material | Composite |
| Ball Material | Steel |
| O.D. | 47 mm |
| Weight | 0.353 LB |
| EAN or UPC | 7316577002389 |

