- Angular Contact Thrust Bearing Type
- 20 mm Inside Diameter
- 55 mm Outside Diameter
- 20 mm Width
| O.D. | 55 mm |
| Basic Dynamic Load Rating | 10453.616 lbf, 46.5 kN |
| Outer Race Material | Composite |
| Type | Thrust |
| Ball Material | Steel |
| Static Load Rating | 16523.457 lbf, 73.5 kN |
| I.D. | 20 mm |
| Bearing Type | Angular Contact Thrust |
| Relubrication Feature | Without |
| Weight | 0.573 LB |
| EAN or UPC | 7316577733108 |

