- Angular Contact Thrust Bearing Type
- 25 mm Inside Diameter
- 62 mm Outside Diameter
- 22.5 mm Width
| Bearing Type | Angular Contact Thrust |
| Type | Thrust |
| Basic Dynamic Load Rating | 15624.222 lbf, 69.5 kN |
| Ball Material | Steel |
| O.D. | 62 mm |
| I.D. | 25 mm |
| Static Load Rating | 25178.602 lbf, 112 kN |
| Relubrication Feature | Without |
| Outer Race Material | Composite |
| Weight | 0.856 LB |
| EAN or UPC | 7316577002396 |

