- Angular Contact Thrust Bearing Type
- 30 mm Inside Diameter
- 75 mm Outside Diameter
- 26 mm Width
| Type | Thrust |
| Basic Dynamic Load Rating | 21356.85 lbf, 95 kN |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Composite |
| Static Load Rating | 34395.768 lbf, 153 kN |
| O.D. | 75 mm |
| I.D. | 30 mm |
| Ball Material | Steel |
| Relubrication Feature | Without |
| Weight | 1.419 LB |
| EAN or UPC | 7316577002402 |

