- Angular Contact Thrust Bearing Type
- 40 mm Inside Diameter
- 105 mm Outside Diameter
- 32 mm Width
| Outer Race Material | Composite |
| Static Load Rating | 61822.459 lbf, 275 kN |
| O.D. | 105 mm |
| I.D. | 40 mm |
| Type | Thrust |
| Relubrication Feature | Without |
| Ball Material | Steel |
| Basic Dynamic Load Rating | 38891.947 lbf, 173 kN |
| Bearing Type | Angular Contact Thrust |
| Weight | 3.527 LB |
| EAN or UPC | 7316577002419 |

