- Angular Contact Thrust Bearing Type
- 70 mm Inside Diameter
- 160 mm Outside Diameter
- 50 mm Width
| I.D. | 70 mm |
| Type | Thrust |
| Ball Material | Steel |
| Bearing Type | Angular Contact Thrust |
| Basic Dynamic Load Rating | 106784.248 lbf, 475 kN |
| O.D. | 160 mm |
| Outer Race Material | Composite |
| Relubrication Feature | Without |
| Static Load Rating | 168606.707 lbf, 750 kN |
| Weight | 12.106 LB |
| EAN or UPC | 7316577002440 |

