- Angular Contact Thrust Bearing Type
- 80 mm Inside Diameter
- 180 mm Outside Diameter
- 50 mm Width
| Ball Material | Steel |
| Static Load Rating | 205700.183 lbf, 915 kN |
| Relubrication Feature | Without |
| Type | Thrust |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Composite |
| Basic Dynamic Load Rating | 128141.098 lbf, 570 kN |
| O.D. | 180 mm |
| I.D. | 80 mm |
| Weight | 15.593 LB |
| EAN or UPC | 7316577002457 |

