- Spherical Plain Bearing
- Angular Contact Thrust Bearing Type
- 35 mm ID
- 90 mm OD
- 28 mm Width
| Bearing Type | Angular Contact Thrust |
| Ball Material | Steel |
| I.D. | 35 mm |
| Outer Race Material | Composite |
| O.D. | 90 mm |
| Weight | 1.0 LB |
| Bearing Type | Angular Contact Thrust |
| Ball Material | Steel |
| I.D. | 35 mm |
| Outer Race Material | Composite |
| O.D. | 90 mm |
| Weight | 1.0 LB |