- Spherical Plain Bearing
- Angular Contact Thrust Bearing Type
- 50 mm ID
- 130 mm OD
- 42.5 mm Width
| O.D. | 130 mm |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Composite |
| I.D. | 50 mm |
| Ball Material | Steel |
| Weight | 0.0 KG |
| O.D. | 130 mm |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Composite |
| I.D. | 50 mm |
| Ball Material | Steel |
| Weight | 0.0 KG |