- Spherical Plain Bearing
- Angular Contact Thrust Bearing Type
- 60 mm ID
- 150 mm OD
- 45 mm Width
| Ball Material | Steel |
| Bearing Type | Angular Contact Thrust |
| O.D. | 150 mm |
| I.D. | 60 mm |
| Outer Race Material | Composite |
| Weight | 0.0 KG |
| Ball Material | Steel |
| Bearing Type | Angular Contact Thrust |
| O.D. | 150 mm |
| I.D. | 60 mm |
| Outer Race Material | Composite |
| Weight | 0.0 KG |