- Angular Contact Thrust Bearing Type
- 30 mm Inside Diameter
- 75 mm Outside Diameter
- 26 mm Width
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Steel |
| I.D. | 30 mm |
| O.D. | 75 mm |
| Ball Material | Steel |
| Weight | 1.479 LB |
| EAN or UPC | 7316571499642 |
| Bearing Type | Angular Contact Thrust |
| Outer Race Material | Steel |
| I.D. | 30 mm |
| O.D. | 75 mm |
| Ball Material | Steel |
| Weight | 1.479 LB |
| EAN or UPC | 7316571499642 |