- H2 Series Adapter Sleeve
- 17 mm Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Thread Pitch | 1 mm |
| Lock Nut O.D. | 32 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 17 mm |
| Lock Nut | KM4 |
| Thread Size | M20 |
| Length | 24.000 mm |
| Locking Device | MB4 |
| Series | H2 |
| Weight | 0.102 LB |
| EAN or UPC | 7316577008299 |

