- H2 Series Adapter Sleeve
- 25 mm Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Shaft Dia. | 25 mm |
| Thread Pitch | 1.5 mm |
| Lock Nut | KM6 |
| Thread Size | M30 |
| Length | 27.000 mm |
| Series | H2 |
| Lock Nut O.D. | 45 mm |
| Locking Device | MB6 |
| Bearing Series | 20200K Series, 6200K Series |
| Oil Hole | w/o Oil Hole |
| Weight | 0.24 LB |
| EAN or UPC | 7316577008312 |

