- H2 Series Adapter Sleeve
- 50 mm Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Thread Size | M55 |
| Oil Hole | w/o Oil Hole |
| Locking Device | MB11 |
| Lock Nut | KM11 |
| Shaft Dia. | 50 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Lock Nut O.D. | 75 mm |
| Length | 37.000 mm |
| Thread Pitch | 2 mm |
| Series | H2 |
| Weight | 0.765 LB |
| EAN or UPC | 7316577008367 |

