- H2 Series Adapter Sleeve
- 60 mm Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Thread Pitch | 2 mm |
| Length | 40.000 mm |
| Lock Nut O.D. | 85 mm |
| Shaft Dia. | 60 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Lock Nut | KM13 |
| Locking Device | MB13 |
| Series | H2 |
| Thread Size | M65 |
| Weight | 1.001 LB |
| EAN or UPC | 7316577008381 |

