- H2 Series Adapter Sleeve
- 80 mm Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Length | 52.000 mm |
| Lock Nut O.D. | 120 mm |
| Shaft Dia. | 80 mm |
| Series | H2 |
| Thread Pitch | 2 mm |
| Lock Nut | KM18 |
| Locking Device | MB18 |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 20200K Series, 6200K Series |
| Thread Size | M90 |
| Weight | 2.855 LB |
| EAN or UPC | 7316577008428 |

