- H2 Series Adapter Sleeve
- 85 mm Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Thread Size | M95 |
| Length | 55.000 mm |
| Shaft Dia. | 85 mm |
| Lock Nut | KM19 |
| Lock Nut O.D. | 125 mm |
| Locking Device | MB19 |
| Bearing Series | 20200K Series, 6200K Series |
| Oil Hole | w/o Oil Hole |
| Series | H2 |
| Thread Pitch | 2 mm |
| Weight | 3.2 LB |
| EAN or UPC | 7316577108500 |

