- H2 Series Adapter Sleeve
- 100 mm Shaft Size
- Use w/6200K Series Ball Bearings & 20200K Series Roller Bearings
| Thread Size | M110 |
| Shaft Dia. | 100 mm |
| Series | H2 |
| Lock Nut | KM22 |
| Length | 63.000 mm |
| Lock Nut O.D. | 145 mm |
| Bearing Series | 20200K Series, 6200K Series |
| Oil Hole | w/o Oil Hole |
| Locking Device | MB22 |
| Thread Pitch | 2 mm |
| Weight | 4.639 LB |
| EAN or UPC | 7316577008442 |

