- H23 Series Adapter Sleeve
- 20 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Thread Pitch | 1.5 mm |
| Length | 35.000 mm |
| Shaft Dia. | 20 mm |
| Locking Device | MB5 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Series | H23 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | KM5 |
| Thread Size | M25 |
| Lock Nut O.D. | 38 mm |
| Weight | 0.201 LB |
| EAN or UPC | 7316577113900 |

