- H23 Series Adapter Sleeve
- 30 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Series | H23 |
| Shaft Dia. | 30 mm |
| Lock Nut | KM6 |
| Locking Device | MB6 |
| Oil Hole | w/o Oil Hole |
| Weight | 0.27 LB |
| EAN or UPC | 7316577008626 |

