- H23 Series Adapter Sleeve
- 45 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Lock Nut O.D. | 70 mm |
| Shaft Dia. | 45 mm |
| Thread Size | M50 |
| Length | 55.000 mm |
| Lock Nut | KM10 |
| Series | H23 |
| Locking Device | MB10 |
| Thread Pitch | 1.5 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Weight | 0.798 LB |
| EAN or UPC | 7316577008664 |

