- H23 Series Adapter Sleeve
- 115 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Length | 121.000 mm |
| Locking Device | MB26 |
| Lock Nut O.D. | 165 mm |
| Shaft Dia. | 115 mm |
| Lock Nut | KM26 |
| Series | H23 |
| Thread Pitch | 2 mm |
| Oil Hole | w/o Oil Hole |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Size | M130 |
| Weight | 10.161 LB |
| EAN or UPC | 7316577008794 |

