- H23 Series Adapter Sleeve
- 135 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Length | 139.000 mm |
| Locking Device | MB30 |
| Shaft Dia. | 135 mm |
| Lock Nut | KM30 |
| Thread Pitch | 2 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Oil Hole | w/o Oil Hole |
| Series | H23 |
| Lock Nut O.D. | 195 mm |
| Thread Size | M150 |
| Weight | 14.614 LB |
| EAN or UPC | 7316577008817 |

