- H23 Series Adapter Sleeve
- 140 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Oil Hole | w/o Oil Hole |
| Shaft Dia. | 140 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Thread Size | M160 |
| Thread Pitch | 3 mm |
| Lock Nut | KM32 |
| Series | H23 |
| Lock Nut O.D. | 210 mm |
| Locking Device | MB32 |
| Length | 147.000 mm |
| Weight | 18.933 LB |
| EAN or UPC | 7316577008824 |

