- H23 Series Adapter Sleeve
- 180 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Length | 176.000 mm |
| Shaft Dia. | 180 mm |
| Thread Size | M200 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Locking Device | MB40 |
| Thread Pitch | 3 mm |
| Series | H23 |
| Oil Hole | w/o Oil Hole |
| Lock Nut | KM40 |
| Lock Nut O.D. | 250 mm |
| Weight | 28.112 LB |
| EAN or UPC | 7316577008855 |

