- H23 Series Adapter Sleeve
- 220 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Locking Device | MB48 |
| Length | 199.000 mm |
| Lock Nut O.D. | 300 mm |
| Shaft Dia. | 220 mm |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Lock Nut | HM48T |
| Series | H23 |
| Oil Hole | w/o Oil Hole |
| Thread Size | TR240 |
| Weight | 41.006 LB |
| EAN or UPC | 7316577114266 |

