- H23 Series Adapter Sleeve
- 240 mm Shaft Size
- Use w/2300K Series Ball Bearings, 22300K & 23200K Series Roller Bearings
| Thread Size | TR260 |
| Shaft Dia. | 240 mm |
| Locking Device | MB52 |
| Bearing Series | 22300K Series, 23200K Series, 2300K Series |
| Oil Hole | w/o Oil Hole |
| Length | 211.000 mm |
| Series | H23 |
| Lock Nut O.D. | 330 mm |
| Lock Nut | HM52T |
| Weight | 50.905 LB |
| EAN or UPC | 7316577114280 |

