- H30 Series Adapter Sleeve
- 110 mm Shaft Size
- Use w/20200K, 20300K & 23000K Series Roller Bearings
| Lock Nut | KML24 |
| Series | H30 |
| Thread Pitch | 2 mm |
| Length | 72.000 mm |
| Lock Nut O.D. | 145 mm |
| Shaft Dia. | 110 mm |
| Thread Size | M120 |
| Locking Device | MBL24 |
| Bearing Series | 20300K Series, 23000K Series, 20200K Series |
| Oil Hole | w/o Oil Hole |
| Weight | 4.405 LB |
| EAN or UPC | 7316577008879 |

